Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
The Board Dudes 13603UA-1 Glass Dry Erase Board, 48 x 36, Unframed

Rollover image to zoom in

Click image to enlarge

See all 428 items in product family

The Board Dudes 13603UA-1 Glass Dry Erase Board, 48 x 36, Unframed

Item #: WBB1142491

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $106.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
The Board Dudes 13603UA-1 Glass Dry Erase Board, 48 x 36, Unframed

Contemporary solid glass panel offers an ideal writing surface that will not stain or ghost. Frosted writing area offers easy viewing. Works with all dry erase markers and easily wipes clean. Steel bolts hide mounting hardware (included). Board Width: 48"; Board Height: 36".

Documents are in PDF format

Product Specifications

    • WIDTH INCHES48
    • HEIGHT INCHES36
    • COLOR FINISHFrosted
    • BRANDTheBoardDudes®
    • DESCRIPTIONGlass Dry Erase Board
    • MAGNETICNo
    • MANUFACTURERS PART NUMBERCYK53-9993
    • SUGGESTED USEIndoor
    • GLOBAL PRODUCT TYPEBoards-Dry Erase
    • MOUNTING DETAILSSteel Bolts Hide Mounting Hardware
    • BOARD HEIGHT36"
    • NOMINAL BOARD SIZE (W X H)48 x 36
    • BOARD TYPEGlass Dry Erase Board
    • BOARD WIDTH48"
    • SURFACE COLORFrosted White
    • SURFACE MATERIALGlass

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
Upgrade this item for just $50.00 more +
Item #: WB695260
globalindustrial.com
Available on or around 03/27/2017
(9)
$156.95

with FREE shipping today! (within the contiguous US)

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.176.30:23