Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 73 items in product family

The Board Dudes 13604UA-1 Glass Dry Erase Board, 72 x 36, Unframed

Item #: WBB1142492

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $422.95
Product Information
Product Q&A
Accessories
The Board Dudes 13604UA-1 Glass Dry Erase Board, 72 x 36, Unframed

Contemporary solid glass panel offers an ideal writing surface that will not stain or ghost. Frosted writing area offers easy viewing. Works with all dry erase markers and easily wipes clean. Steel bolts hide mounting hardware (included). Board Width: 72"; Board Height: 36".

Product Specifications

  • WIDTH INCHES72
  • HEIGHT INCHES36
  • BRANDTheBoardDudes®
  • DESCRIPTIONGlass Dry Erase Board
  • SIZE (W X H)72 x 36
  • STYLEGlass Marker Board
  • SUGGESTED USEIndoor
  • GLOBAL PRODUCT TYPEBoards-Dry Erase
  • SURFACE MATERIALGlass
  • BOARD HEIGHT36"
  • BOARD TYPEStandard
  • SURFACE COLORFrosted White
  • BOARD WIDTH72"
  • MOUNTING DETAILSSteel Bolts Hide Mounting Hardware
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.