Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
The Board Dudes 44070VA-4 Magnetic Dry Erase Board, Monthly Planner, 23 x 17, Aluminum Frame
See all 159 items in product family

The Board Dudes 44070VA-4 Magnetic Dry Erase Board, Monthly Planner, 23 x 17, Aluminum Frame

Item #: WBB1141831

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $29.95
Product Information
Product Q&A
Accessories
The Board Dudes 44070VA-4 Magnetic Dry Erase Board, Monthly Planner, 23 x 17, Aluminum Frame

Sleek styling and clean, crisp graphics create a sophisticated look. Exceptional magnetic writing surface resists stains and ghosting for a fresh presentation every time. Hardboard backing delivers increased durability. Aluminum frame. Includes dry erase marker and cubicle mounting strips. Board Type: Magnetic Dry Erase Planner; Board Width: 23"; Board Height: 17".

Product Specifications

  • WIDTH INCHES23
  • HEIGHT INCHES17
  • COLOR FINISHWhite
  • BRANDTheBoardDudes®
  • DESCRIPTIONMagnetic Dry Erase Board
  • FRAME COLORSilver
  • FRAME CONSTRUCTIONAluminum
  • PLANNING PERIODOne Month
  • POST-CONSUMER RECYCLED CONTENT PERCENT0%
  • PRE-CONSUMER RECYCLED CONTENT PERCENT0%
  • STYLEWhiteboard
  • SUGGESTED USEIndoor
  • TOTAL RECYCLED CONTENT PERCENT0%
  • MOUNTING DETAILSIncludes cubicle mounting strips
  • BOARD TYPEPlanning Board
  • SURFACE COLORWhite/Purple
  • GLOBAL PRODUCT TYPEBoards-Magnetic Dry Erase Planner
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.