Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
The Board Dudes 46008UA-1 GlassX Frosted Glass Dry Erase Board with Monthly Planner,35 x 23,Unframed

Rollover image to zoom in

Click image to enlarge

See all 428 items in product family

The Board Dudes 46008UA-1 GlassX Frosted Glass Dry Erase Board with Monthly Planner,35 x 23,Unframed

Item #: WBB1142059

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 49.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
The Board Dudes 46008UA-1 GlassX Frosted Glass Dry Erase Board with Monthly Planner,35 x 23,Unframed

Contemporary solid glass panel offers an ideal writing surface that will not stain or ghost. Frosted writing area offers easy viewing. Works with all dry erase markers and easily wipes clean. Steel bolts hide mounting hardware (included). Features 7-column/5-row grid and names of the week. Board Type: Planner; Board Width: 35"; Board Height: 23".

Documents are in PDF format

Product Specifications

    • WIDTH INCHES35
    • HEIGHT INCHES26
    • COLOR FINISHFrosted
    • BRANDThe Board Dudes®
    • DESCRIPTIONFrosted Glass Dry Erase Board
    • MAGNETICNo
    • SPECIAL FEATURESMonthly Planner
    • STYLECalendar
    • SUGGESTED USEIndoor
    • BOARD HEIGHT23"
    • SURFACE MATERIALGlass
    • BOARD TYPEGlass Dry Erase Board
    • GLOBAL PRODUCT TYPEBoards-Dry Erase Calendar
    • BOARD WIDTH35"
    • SURFACE COLORFrosted White
    • MOUNTING DETAILSSteel Bolts Hide Mounting Hardware

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Best wall calendar!

Your review: We did a great deal of research to find the best glass wall calendar. This was the best priced and highest quality one we could find. We are so thankful we bought it! Going back to this company for future purchases.

Pros: Easy to install. Erases beautifully. Looks amazing! Everything it said it was.

Cons: None! We are totally satisfied.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!