Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Balt® Visionary™ Magnetic Glass Dry Erase Board 48"W x 36"H

Rollover image to zoom in

Click image to enlarge

See all 427 items in product family

Balt® Visionary™ Magnetic Glass Dry Erase Board 48"W x 36"H

Item #: WBB621686

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $360.10 Save up to 38%
Price: $ 223.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Balt® Visionary™ Magnetic Glass Dry Erase Board 3'H x 4'W

Visionary™ magnetic glass boards provide the best of a quality whiteboard with smart style. Modernize your space with a functional and contemporary image. Compatible with any dry/wet-erase pen permanent marker grease pen etc. Easily wipes clean without ghosting or staining. Simple and sturdy mounting devices. 50 year guarantee. Made with eco-friendly materials. Uses Earth Magnets only and comes with an Aluminum Marker Tray. Accessory tray and mounts included.

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES1/8
    • HEIGHT INCHES36
    • COLOR FINISHWhite
    • ASSEMBLYUnassembled
    • BRANDBalt®
    • DESCRIPTIONVisionary™ Magnetic Glass Board
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONSteel
    • MAGNETICYes
    • MANUFACTURERS PART NUMBER83844
    • SUGGESTED USEIndoor
    • LIMITED WARRANTY50 Years
    • NOMINAL BOARD SIZE (W X H)48 x 36
    • CONSTRUCTIONVisionary™ Projection Glass
    • SURFACE MATERIALGlass
    • BOARD TYPEGlass Dry Erase Board

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

VISIONARY BOARD

Your review: Our company loves the Visionary Magnetic Glass Dry Erase Boards. They look nice and come in different sizes. The only drawback is you need to purchase special magnets for this board. Standard magnets do not adhere.

Is this review helpful?

Balt Dry Erase Board

Your review: Clean,sleek appearance. Well priced product when compared to less durable, standard dry erase boards. A little more difficult to install than than standard dry erase boards but worth the effort.

Is this review helpful?

Excellent Magnetic Glass Dry Erase Board

Your review: We ordered this magnetic glass dry erase board and received it quickly. It was in excellent shape upon arrival and packed very well - which was important considering this purchase was glass! It had great instructions for installation and is not only functional, but attractive as well. Thank you.

Is this review helpful?

Sort by: 
1 ...

3 Results

Be the First to Ask a Question!

No Thanks x
Save $64.00 with this comparable product +
Item #: WB695260
globalindustrial.com
Ships same day.
$159.95

with FREE shipping today! (within the contiguous US)