Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quartet® Prestige Total Erase Whiteboard, 18"W X 24"H, Euro Frame, Writing Grid

Rollover image to zoom in

Click image to enlarge

See all 433 items in product family

Quartet® Prestige Total Erase Whiteboard, 18"W X 24"H, Euro Frame, Writing Grid

Item #: WBB980624

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($176.85)

List Price: $93.16 Save: up to 37%
Price: $58.95
Product Information
Photo/Video Gallery
Product Q&A
Accessories
Quartet® Prestige Total Erase Whiteboard, 18" X 2', Euro Frame, Writing Grid

Whiteboard with Total Erase® surface resists damage from wear and tear. Best for moderate use, the 18" x 24" board always erases clean for long-term use. A subtle grid pattern on the board surface guides writing alignment. Mounting hardware included. Features a Euro™ aluminum/Titanium frame.

Product Specifications

    • WIDTH INCHES24
    • DEPTH INCHES1-15/16
    • HEIGHT INCHES18
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • BRANDQuartet®
    • DESCRIPTIONPrestige Plus® Premium Porcelain Whiteboard
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICNo
    • MANUFACTURER PART NUMBERTE561T
    • MATERIAL(S)Total Erase®
    • MOUNT TYPEPass-through
    • PACKAGE QUANTITY1
    • BOARD SIZE (W X H)18 x 24
    • STYLEWhiteboard
    • SUGGESTED USEIndoor
    • BOARD TYPEWith Writing Grid
    • SURFACE MATERIALMelamine
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.