Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quartet® Prestige Total Erase Whiteboard,  36"W x 24"H, Euro Frame, Writing Grid

Rollover image to zoom in

Click image to enlarge

See all 376 items in product family

Quartet® Prestige Total Erase Whiteboard, 36"W x 24"H, Euro Frame, Writing Grid

Item #: WBB980416

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($161.90)

List Price: $116.98 Save up to 31%
Price: $80.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Quartet® Prestige Total Erase Whiteboard, 3' X 2', Euro Frame, Writing Grid

Highly durable 3' x 2' board with Total Erase® surface resists staining, ghosting, scratching and denting. Delivers quality performance in frequent-use collaborative environments. Subtle grid pattern to align writing. Secure to wall in 4 places. Euro™ Titanium finish. 100% Satisfaction Guaranteed.

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES1-15/16
    • HEIGHT INCHES24
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • BRANDQuartet®
    • DESCRIPTIONPrestige Plus® Premium Porcelain Whiteboard
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICNo
    • MANUFACTURERS PART NUMBERTE563T
    • MATERIAL(S)Total Erase®
    • MOUNT TYPEPass-through
    • PACKAGE QUANTITY1
    • STYLEWith Writing Grid
    • SUGGESTED USEIndoor
    • NOMINAL BOARD SIZE (W X H)36 x 24
    • SURFACE MATERIALMelamine
    • BOARD TYPEWhiteboard

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed