Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quartet® Prestige® Total Erase® Whiteboard, 72"W x 48"H, Aluminum, Writing Grid

Rollover image to zoom in

Click image to enlarge

See all 371 items in product family

Quartet® Prestige® Total Erase® Whiteboard, 72"W x 48"H, Aluminum, Writing Grid

Item #: WBB980588

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $438.05 Save up to 34%
Price: $287.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Quartet® Prestige® Total Erase® Whiteboard, 6' x 4', Aluminum, Writing Grid

Whiteboard with Total Erase® surface resists damage from wear and tear. Best for moderate use, the 6' x 4' board always erases clean for long-term use. A subtle grid pattern on the board surface guides writing alignment. Mounting hardware included. Features an Aluminum finish frame.

Product Specifications

    • WIDTH INCHES72
    • DEPTH INCHES1-1/4
    • HEIGHT INCHES48
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • BRANDQuartet®
    • DESCRIPTIONPrestige Plus® Premium Porcelain Whiteboard
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICNo
    • MANUFACTURERS PART NUMBERTE547A
    • MATERIAL(S)Total Erase®
    • MOUNT TYPEEasy Mount™
    • PACKAGE QUANTITY1
    • STYLEStandard Whiteboard
    • SUGGESTED USEIndoor
    • BOARD TYPEWhiteboard
    • NOMINAL BOARD SIZE (W X H)72 x 48
    • SURFACE MATERIALMelamine

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.226.90:64