Plastic & Fiberglass Boxes
Availability
Brand
Length
Depth
Material
Width
Type
Height
Color
Price
Related Products
Features Available in one-, two-, and three-gang configurations Removable dividers increase capacity More configurations to support multiservice applications Triple service boxes Accommodates power, communication and/or audio/video devices
Wiremold 828R-TCAL Floor Box Duplex Receptacle Cover W/Flip Lids, Aluminum Features Available in one-, two-, and three-gang configurations Removable dividers increase capacity More configurations to support multiservice applications Triple service boxes Accommodates power, communication and/or audio/video devices
Hoffman A10106PHC, POLYPRO™ Encl, 10.04x10.04x6.38in Solid 16 gauge steel covers are secured to the front opening of a PROLINE™ Sloped Front with semi-flush cover screws along the top and bottom cover edges. Ground stud and mounting hardware are included. Seamless foam-in-place gasket assures a watertight and dust-tight seal. Covers are Type 304 stainless steel or 16 gauge steel with a RAL 7035 light-gray textured polyester powder paint finish. Optional tamper-resistant cover screws are available.
QLINE™ D polycarbonate and ABS enclosures have contoured bodies with flush cover screws for an attractive, contemporary appearance. Tough as well as stylish, they are functional in corrosive environments and can withstand occasional submersion. The ABS series shares the same features and similar physical properties as the polycarbonate but is a more economical, non-UL rated alternative. Features: Body is impact-resistant polycarbonate for PCD series and ABS for ABD series Opaque and clear covers are impact-resistant polycarbonate for PCD series and ABS for ABD series Polycarbonate ...
For use in indoor or outdoor applications, these stylized enclosures protect components and controls in corrosive environments. Features: Cast aluminum; no welded seams or sharp corners Stainless steel captivated cover screws placed outside sealed area Two to four grounding screws located on enclosure back wall Oil-resistant O-ring gasket Tongue-and-groove sealing construction Threaded internal bosses provided for mounting optional panels, rails and other components Mounting holes provided in corners outside of gasketed area