Steel Boxes
Steel Boxes are essential components for electrical installations, providing a secure enclosure for wiring connections in commercial and industrial settings. These boxes are crafted from durable steel, offering superior protection for electrical connections and ensuring a secure environment for wiring terminations.
Length
View All Length
Gauge
Width
View All Width
Material
View All Material
Depth
View All Depth
Height
View All Height
Capacity
Color
View All Color
Style
Price
View All Price
Most Relevant
Compare
1
1
Ships in 10 Business Days
Material
Steel
Color
Gray
A x B x C
48.00 x 25.50 x 12.00 in
Compare
1
1
Ships in 10 Business Days
Material
Galvanized
Color
Conductive
Compare
Hoffman A1212CH, Continuous Hinge W/Clamps, Type 12, 12.00X12.00X6.00, Steel/Gray
Model #: WBB1310740
1
1
Ships in 2 Business Days
Material
Steel
Color
Gray
A x B x C
12.00 x 12.00 x 6.00 in
Compare
1
1
Ships within 1 Business Day
Material
Steel
Color
Gray
A x B x C
8.00 x 8.00 x 4.00 in
Compare
1
1
Ships in 5 Business Days
Material
Steel
Color
Gray
A x B x C
20.00 x 20.00 x 8.00 in
Compare
Hoffman A14128CH, Continuous Hinge W/Clamps, Type 12, 14.00X12.00X8.00, Steel/Gray
Model #: WBB1456463
1
1
Ships in 8 Business Days
Material
Steel
Color
Gray
A x B x C
14.00 x 12.00 x 8.00 in