Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck



Track Order
My Cart

Steel Boxes

Steel Boxes are essential components for electrical installations, providing a secure enclosure for wiring connections in commercial and industrial settings. These boxes are crafted from durable steel, offering superior protection for electrical connections and ensuring a secure environment for wiring terminations.
567 Results

Free Shipping

Size

Type

View All Type

Brand

View All Length
View All Depth
View All Width
View All Material
View All Height
View All Color
View All Price
567 Results
Compare
1
1
See price in cart
Ships in 10 Business Days

Material

Steel

Color

Gray

A x B x C

48.00 x 25.50 x 12.00 in

Compare
1
1
$355.95
Ships in 10 Business Days

Material

Galvanized

Color

Conductive

Compare
1
1
$210.49
Ships in 2 Business Days

Material

Steel

Color

Gray

A x B x C

12.00 x 12.00 x 6.00 in

Compare
1
1
$34.34
Ships within 1 Business Day

Material

Steel

Color

Gray

A x B x C

8.00 x 8.00 x 4.00 in

Compare
1
1
$549.00
Ships in 5 Business Days

Material

Steel

Color

Gray

A x B x C

20.00 x 20.00 x 8.00 in

Compare
1
1
$259.95
Ships in 8 Business Days

Material

Steel

Color

Gray

A x B x C

14.00 x 12.00 x 8.00 in