Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tcpi 46321 Enclosed 250 Watt Coated Universal Position Bulb - Pkg Qty 12
See all 57 items in product family

Tcpi 46321 Enclosed 250 Watt Coated Universal Position Bulb - Pkg Qty 12

Item #: WBB240170

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$8.80 each

Sold in packages of 12

Price: $105.60

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Enclosed 250 Watt Coated Universal Position

This 250 watt standard metal halide lamp boasts a quick 3-5 minute warm up time.

Product Specifications

    • HEIGHT INCHES8.31
    • AVG. LIFE HOURS10000
    • BASEMogul
    • BRANDTCPI
    • KELVIN3700
    • LIGHT COLOR3700
    • LUMENS20000
    • MANUFACTURERS PART NUMBER46321
    • PACKAGE QUANTITY12
    • SHAPEED-28
    • TYPEMetal Halide
    • WATTAGE250
    • DIAMETER INCHES3.54
    • COLOR TEMPERATURE3700
    • DIMMABLENo
    • START TYPEStandard Probe Start

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!