

 |
Browse Bulbs (4,990 Items) |
|
 |
Ushio 5000053 LU-50, ED23 1/2, E39, ED23.5, 50 Watts, 24000 Hours |
| |
|
 |
|
 |
|
 |
|
|
|
Ushio 5000053 LU-50, ED23 1/2, E39, ED23.5, 50 Watts, 24000 Hours
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 5 to 8 days
Stock No: WBB262055
|
|
|
Price: $9.60 ea. (Sold in pkg of 12, $115.20)
|
|
|
|

 |
 |
 |
 |
|
|
|
|
| |
|
|
|
Ushio 5000053 LU-50, ED23 1/2, E39, ED23.5, 50 Watts, 24000 Hours |
|
|
|
|
| Total for 2 items is $205.20 |
 |
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
LU-50, ED23 1/2, E39, ED23.5, 50 watt, 52volt, 24000 hour rated bulb with E39 base.
USHIO's LU High Pressure Sodium lamps are highly efficient and produce a warm color. They are excellent for lighting large areas and are often used in street lighting, industrial high-bay, parks, and other commercial lighting uses where color rendering is not considered critical. Wattages range from 35 to 400, and are available in single ended. E26 medium and E39 mogul base configurations.
Features- High efficacy 3 to 5 times more efficient than incandescent
- Clear bulb finish
- Lamps are manufactured to standard ANSI specifications
- Long Life
Applications- Commercial and Industrial
- Flood Lighting
- Industrial High-Bay
- Downlighting
- Parking Lots and Garages
- Security
|
| Product Specifications |
| COLOR FINISH |
CLEAR |
| AVG. LIFE HOURS |
24000 |
| BALLAST TYPE |
S68MS-50 |
| BASE |
E39 (Mogul Base) |
| BRAND |
Ushio |
| CRI |
-- |
| KELVIN |
2000 |
| LAMP NUMBER |
LU-50, ED23 1/2, E39 |
| LUMENS |
3525 |
| MANUFACTURERS PART NUMBER |
5000053 |
| MAXIMUM OVERALL LENGTH (IN.) |
7.31 |
| PACKAGE QUANTITY |
12 |
| SHAPE |
ED23.5 |
| TYPE |
HPS |
| VOLTAGE |
52 |
| WATTAGE |
50 |
| LAMP CODE |
LU-50, ED23 1/2, E39 |
| ANSI BASE |
E39 (Mogul Base) |
| ENVELOPE DIAMETER (IN) |
-- |
| ENVELOPE DIAMETER (MM) |
-- |
| MAXIMUM OVERALL LENGTH (MM) |
186 |
| OZONE FREE |
YES |
| FILL |
SODIUM |
| FILAMENT |
-- |
| COVER |
NO |
| CANDLE |
-- |
| BURN POSITION |
ANY |
| BEAM ANGLE |
-- |
|
|
|
|
 |
|
|