Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ushio 5001485 UHI-S250GR / E39 / GREEN / T15 / 250 Watts / 6000 Hours Bulb
See all 11 items in product family

Ushio 5001485 UHI-S250GR / E39 / GREEN / T15 / 250 Watts / 6000 Hours Bulb

Item #: WBB262447

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 200 ($15,390.00)

Price: $76.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
UHI-S250GR/E39/GREEN, T15, 250 watt, 6000 hour rated bulb with E39 base.

ColorliteTM Metal Halide lamps produce saturated colors of blue, green, magenta and orange. The special mixture of halides provide all of the color without the use of expensive gels or color filters. ColorliteTM lamps can be used with standard Metal Halide ballasts and fixtures. Available in: Double Ended 150W in Blue, Green, Magenta & Orange; ED17 150W & 175W in Blue, Green, Magenta & Orange; T15 250W in Blue, Green, Magenta & Orange; T15 400W in Blue, Green & Magenta; T25 1000W in Blue & Green

    Features
  • High Color Saturation
  • High Efficiency
  • Consistent Color
  • No Color Filter required for fixture
    Applications
  • Theme Parks
  • Building Facades
  • Theatre and Stage Effects
  • Recreation Centers
  • Bridges
  • Gardens and Parks
  • Museums and Galleries
  • Shop Windows
  • Balloon Lights
  • Landscape
  • Aquascape

Product Specifications

    • COLOR FINISHCLEAR
    • AVG. LIFE HOURS6000
    • BALLAST TYPEM80/E
    • BASEMog E-39
    • BRANDUshio
    • COLOR RENDER INDEX--
    • KELVIN--
    • LAMP NUMBERUHI-S250GR/E39/GREEN
    • LIGHT COLORClear
    • LUMENS21000
    • MANUFACTURERS PART NUMBER5001485
    • MAXIMUM OVERALL LENGTH (IN.)8.86
    • PACKAGE QUANTITY12
    • SHAPET-15
    • TYPEMetal Halide
    • VOLTAGE--
    • WATTAGE250
    • OZONE FREEYES
    • FILL--
    • FILAMENT--
    • COVERNO
    • CANDLE--
    • BURN POSITIONANY
    • BEAM ANGLE--
    • MAXIMUM OVERALL LENGTH (MM)225
    • LAMP CODEUHI-S250GR/E39/GREEN
    • ENVELOPE DIAMETER (MM)46
    • ENVELOPE DIAMETER (IN)1.81
    • ANSI BASEE39 (Mogul Base)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!