Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ushio 5000947 Uhi-S400bl, Blue, T15, 400 Watts, 6000 Hours  Bulb
See all 11 items in product family

Ushio 5000947 Uhi-S400bl, Blue, T15, 400 Watts, 6000 Hours Bulb

Item #: WBB261970

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($278.85)

Price: $92.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
UHI-S400BL, Blue, T15, 400 watt, 6000 hour rated bulb with E39 base.

Product Specifications

    • COLOR FINISHCLEAR
    • AVG. LIFE HOURS6000
    • BALLAST TYPEM59/E
    • BASEMog E-39
    • BRANDUshio
    • COLOR RENDER INDEX--
    • KELVIN--
    • LAMP NUMBERUHI-S400BL, Blue
    • LIGHT COLORClear
    • LUMENS8000
    • MANUFACTURERS PART NUMBER5000947
    • MAXIMUM OVERALL LENGTH (IN.)10.83
    • PACKAGE QUANTITY12
    • SHAPET-15
    • TYPEMetal Halide
    • VOLTAGE--
    • WATTAGE400
    • OZONE FREEYES
    • BEAM ANGLE--
    • CANDLE--
    • FILAMENT--
    • LAMP CODEUHI-S400BL, Blue
    • FILLPROPTY
    • COVERNO
    • ENVELOPE DIAMETER (MM)46
    • ANSI BASEE39 (Mogul Base)
    • MAXIMUM OVERALL LENGTH (MM)275
    • BURN POSITIONANY
    • ENVELOPE DIAMETER (IN)1.81

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.180.70:24