

 |
Browse Bulbs (4,989 Items) |
|
 |
Ushio 5000214 UMH-1000/U, BT56, E39, BT56, 1000 Watts, 12000 Hours |
| |
|
 |
|
 |
|
 |
|
|
|
Ushio 5000214 UMH-1000/U, BT56, E39, BT56, 1000 Watts, 12000 Hours
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 5 to 8 days
Stock No: WBB261908
|
|
|
Price: $31.95 ea. (Sold in pkg of 6, $191.70)
|
|
|
|

 |
 |
 |
 |
|
|
|
|
| |
|
|
|
Ushio 5000214 UMH-1000/U, BT56, E39, BT56, 1000 Watts, 12000 Hours |
|
|
|
|
| Total for 2 items is $281.70 |
 |
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
UMH-1000/U, BT56, E39, BT56, 1000 watt, 12000 hour rated bulb with E39 base.
USHIO's UMH metal halide lamps are introduced with the lighting distributor in mind. This family of industry standard metal halide lamps are interchangeable with existing medium and mogul base lamps that are widely used in the industry today. Wattages range from 50 up to 1000, and are available in both medium and mogul base configurations. Available in Medium Base E26: 50W, 70W, 100W, 150W and 175W Mogul Base E39: 175W, 250W, 400W, 1000W, and 1500W
Features- High efficacy 3 to 5 times more efficient than incandescent
- White light; 65-75 CRI
- Lamps are manufactured to standard ANSI specifications
- Operates in any burning position
- Long life
- Clear and coated bulb finishes
Applications- Commercial and Industrial
- Flood Lighting
- Stadium and Arena
- Tennis and Racquetball Courts
- Downlighting
- Parking Garages
- Security
- Wall Scones
- Signage
|
| Product Specifications |
| COLOR FINISH |
CLEAR |
| AVG. LIFE HOURS |
12000 |
| BALLAST TYPE |
M47/E |
| BASE |
E39 (Mogul Base) |
| BRAND |
Ushio |
| CRI |
-- |
| KELVIN |
4000 |
| LAMP NUMBER |
UMH-1000/U, BT56, E39 |
| LUMENS |
71500 |
| MANUFACTURERS PART NUMBER |
5000214 |
| MAXIMUM OVERALL LENGTH (IN.) |
15.38 |
| PACKAGE QUANTITY |
6 |
| SHAPE |
BT56 |
| TYPE |
T5 |
| VOLTAGE |
-- |
| WATTAGE |
1000 |
| ENVELOPE DIAMETER (MM) |
-- |
| ENVELOPE DIAMETER (IN) |
-- |
| ANSI BASE |
E39 (Mogul Base) |
| LAMP CODE |
UMH-1000/U, BT56, E39 |
| MAXIMUM OVERALL LENGTH (MM) |
391 |
| OZONE FREE |
YES |
| BEAM ANGLE |
-- |
| BURN POSITION |
ANY |
| CANDLE |
-- |
| FILL |
PROPTY |
| FILAMENT |
-- |
| COVER |
NO |
|
|
|
|
 |
|
|