

 |
Browse Bulbs (4,989 Items) |
|
 |
Ushio 5000225 UMH-250/U, ED28, E39, ED28, 250 Watts, 10000 Hours |
| |
|
 |
|
 |
|
 |
|
|
|
Ushio 5000225 UMH-250/U, ED28, E39, ED28, 250 Watts, 10000 Hours
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 5 to 8 days
Stock No: WBB261804
|
|
|
Price: $11.50 ea. (Sold in pkg of 12, $138.00)
|
|
|
|

 |
 |
 |
 |
|
|
|
|
| |
|
|
|
Ushio 5000225 UMH-250/U, ED28, E39, ED28, 250 Watts, 10000 Hours |
|
|
|
|
| Total for 2 items is $228.00 |
 |
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
UMH-250/U, ED28, E39, ED28, 250 watt, 10000 hour rated bulb with E39 base.
USHIO's UMH metal halide lamps are introduced with the lighting distributor in mind. This family of industry standard metal halide lamps are interchangeable with existing medium and mogul base lamps that are widely used in the industry today. Wattages range from 50 up to 1000, and are available in both medium and mogul base configurations. Available in Medium Base E26: 50W, 70W, 100W, 150W and 175W Mogul Base E39: 175W, 250W, 400W, 1000W, and 1500W
Features- High efficacy 3 to 5 times more efficient than incandescent
- White light; 65-75 CRI
- Lamps are manufactured to standard ANSI specifications
- Operates in any burning position
- Long life
- Clear and coated bulb finishes
Applications- Commercial and Industrial
- Flood Lighting
- Stadium and Arena
- Tennis and Racquetball Courts
- Downlighting
- Parking Garages
- Security
- Wall Scones
- Signage
|
| Product Specifications |
| COLOR FINISH |
CLEAR |
| AVG. LIFE HOURS |
10000 |
| BALLAST TYPE |
M58/E |
| BASE |
E39 (Mogul Base) |
| BRAND |
Ushio |
| CRI |
-- |
| KELVIN |
4000 |
| LAMP NUMBER |
UMH-250/U, ED28, E39 |
| LUMENS |
13700 |
| MANUFACTURERS PART NUMBER |
5000225 |
| MAXIMUM OVERALL LENGTH (IN.) |
8.31 |
| PACKAGE QUANTITY |
12 |
| SHAPE |
ED28 |
| TYPE |
Metal Halide |
| VOLTAGE |
-- |
| WATTAGE |
250 |
| FILAMENT |
-- |
| COVER |
NO |
| CANDLE |
-- |
| BURN POSITION |
ANY |
| BEAM ANGLE |
-- |
| LAMP CODE |
UMH-250/U, ED28, E39 |
| ANSI BASE |
E39 (Mogul Base) |
| ENVELOPE DIAMETER (IN) |
-- |
| ENVELOPE DIAMETER (MM) |
-- |
| FILL |
PROPTY |
| OZONE FREE |
YES |
| MAXIMUM OVERALL LENGTH (MM) |
211 |
|
|
|
|
 |
|
|