Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Strong Hold 74 x 30 Cabinet Workbench with Maple Top & Drawers

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Strong Hold 74 x 30 Cabinet Workbench with Maple Top & Drawers

Item #: WB249393

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3,810.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
EXTRA HEAVY DUTY 12 GAUGE CABINET BENCHES WITH MAPLE TOP
All welded cabinet bench features extra heavy duty battleship construction that is built to last! This extra heavy duty work bench is made of all welded 12 gauge steel. 1-3/4” thick maple block top surface features 3”H retaining lips on sides and back. Heavy duty cabinet bench includes two 6”H drawers with a cabinet bottom underneath. Cabinet includes a padlockable handle (lock sold separately) with 3-point locking system for security. Base is enclosed for extra security of machine and hand tools. Measures 30”D x 34”H overall. Fully assembled.

Product Specifications

    • WIDTH INCHES74
    • DEPTH INCHES30
    • HEIGHT INCHES34
    • COLOR FINISHGray
    • BRANDStrongHold®
    • DRAWER QUANTITY2
    • LEG TYPEFixed
    • MODEL249393
    • TOP CONSTRUCTIONMaple Butcher Block Square Edge
    • Base Model Number249393
    • MATERIALMaple

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed