Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Countertop Model with Multi-Storage 96 x 30 x 34
See all 10 items in product family

Countertop Model with Multi-Storage 96 x 30 x 34

Item #: WBB496268

Sold By: globalindustrial.com

Usually ships in 45 to 48 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,870.00
Product Information
Customer Review
Product Q&A
Countertop Model with Multi-Storage 96 x 30 x 34

These 7-Gauge top, 12-gauge, all-welded construction cabinets ship completely assembled so there is no lost time for set-up. The 7-gauge legs provide a sweep space and forklift accessibility. These cabinets have 1 drawer and 3 compartments with an adjustable shelf in each. The back lip is 2" high to keep objects from falling behind the unit. All models have a drawer 6" h and 26" d. The compartment under the drawer is 17" high.

Product Specifications

    • WIDTH INCHES96
    • DEPTH INCHES30
    • HEIGHT INCHES34
    • CAPACITY LBS--
    • COLOR FINISHGray
    • ASSEMBLYassembled
    • BRANDStrongHold®
    • CONSTRUCTIONSteel
    • DRAWER QUANTITY1
    • LEG TYPEFixed
    • SHELF QUANTITY3
    • TOP CONSTRUCTIONSteel Square Edge
    • WEIGHT LBS748
    • COLORDark Gray

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed