Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Additional Stainless Steel Shelf 36x18

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Additional Stainless Steel Shelf 36x18

Item #: WB240883

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $38.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
HEAVY DUTY STAINLESS STEEL BI-FOLD STORAGE CABINETS
Stainless Steel Shelf
Stainless steel cabinets are great for medical & pharmaceutical environments, as well as, food service applications. 16-gauge stainless steel shelf offers 200 lb. shelf capacity. Allows easy height adjustments inside stainless steel storage cabinet.

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES18
    • BRANDPucel
    • COLOR FAMILYGray
    • COLOR FINISHStainless Steel
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONShelf
    • MANUFACTURERS PART NUMBERBD-SS-18 SHELF
    • SHELF CAPACITY LBS200

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.138.206:46