Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Heavy Duty Stainless Steel-Bi-Fold Cabinet 36x18x78

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Heavy Duty Stainless Steel-Bi-Fold Cabinet 36x18x78

Item #: WB240879

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,384.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
HEAVY DUTY STAINLESS STEEL BI-FOLD STORAGE CABINETS
Cabinet without Legs
Stainless steel cabinets are great for medical & pharmaceutical environments, as well as, food service applications. These industrial storage cabinets feature bi-fold doors that project only 9” when open. All welded stainless steel storage cabinets are made using 16 gauge stainless steel. Stainless steel storage cabinets include one fixed height and 3 height adjustable 16-gauge stainless steel shelves. Shelves have 200 lb. shelf capacity. Doors feature 3-point locking mechanism with built-in cylinder lock and 2 keys for security.

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES18
    • HEIGHT INCHES78
    • ADJUSTABLE SHELVES3
    • ASSEMBLYAssembled
    • BRANDPucel™
    • COLOR FAMILYGray
    • COLOR FINISHStainless Steel
    • CONSTRUCTIONStainless Steel
    • DOOR TYPEBi-Fold Doors
    • FIXED SHELVES1
    • MANUFACTURERS PART NUMBERBDSC-SS-3678-18
    • OPENINGS5
    • SHELF CAPACITY LBS200
    • STYLE--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!