Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Durham Steel Storage Parts Bin Cabinet 359-95 With Doors - 40 Compartments
See all 22 items in product family

Durham Steel Storage Parts Bin Cabinet 359-95 With Doors - 40 Compartments

Item #: WB252042

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $197.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
All Welded Parts Bin Unit with Doors
This pre-assembled unit is manufactured with prime cold-rolled steel in a sturdy, all welded construction that will not warp, twist or sag. Bin fronts feature a 1-1/8"W hem to provide support and extra space for labels. Finished in a rust and acid resistant powder coat finish. Doors lock with a padlockable hasp (Shown without doors.). Units stack to save floor space.

Product Specifications

    • WIDTH INCHES33-3/4
    • DEPTH INCHES12
    • HEIGHT INCHES23-7/8
    • OPENING WIDTH INCHES4
    • OPENING DEPTH INCHES11-7/8
    • OPENING HEIGHT INCHES4-1/2
    • BIN QUANTITY40
    • BRANDDurham
    • COLOR FAMILYGray
    • COLOR FINISHSteel
    • MANUFACTURERS PART NUMBER252042
    • STYLEWith Doors
    • TYPESloped Shelf

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.247.249:44