Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Heavy Duty Combination Cabinet with Drawers - 60x24x78
See all 3 items in product family

Heavy Duty Combination Cabinet with Drawers - 60x24x78

Item #: WB240877

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,124.00
Product Information
Customer Review
Product Q&A
Accessories
HEAVY DUTY COMBINATION CABINETS WITH DRAWERS
Heavy duty combination cabinet provides convenient storage for a variety of supplies including clothing, wardrobe, tools and more. Heavy duty cabinet is made using all welded steel with 12 gauge sides and a 14 gauge bottom for strength that lasts. 16 gauge steel fixed height shelves offer 400 lb. shelf capacity. Channel reinforced doors have a keyed locking handle for security. Combination cabinet features a full width top shelf and a left compartment with coat rod for hanging clothes. Right compartment includes 3 fixed height shelves and 3 drawers with recessed handles. Drawers open smooth using full extension ball bearing slides and offer 250 lb. capacity each. Each drawer measures 17-1/2”W x 7’H. Includes 6”H steel legs.

Product Specifications

    • WIDTH INCHES60
    • DEPTH INCHES24
    • HEIGHT INCHES78
    • ASSEMBLYAssembled
    • BRANDPucel
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • DRAWER CAPACITY LBS250
    • DRAWER QUANTITY3
    • DRAWER SIZE17-1/2"W x 7"H
    • FIXED SHELVES3
    • MANUFACTURERS PART NUMBERWSC-6072-24-3D
    • OPENINGS5
    • SHELF CAPACITY LBS400
    • SHELF QUANTITY3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.184.210:21