Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Strong Hold® Independent Locking Wardrobe Cabinet 66-DSW-2410 - Double-Door 78 x 24 x 78

Strong Hold® Independent Locking Wardrobe Cabinet 66-DSW-2410 - Double-Door 78 x 24 x 78

Item #: WBB495493

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,146.00
Product Information
Customer Review
Product Q&A
Accessories
Stronghold Double Shift Wardrobe Cabinet 78 x 24 x 78

Double shift design with each side have shelf with hanger rod on the LH side and 4 adjustable shelves on the RH side.

Product Specifications

    • WIDTH INCHES72
    • DEPTH INCHES24
    • HEIGHT INCHES78
    • ASSEMBLYAll-Welded
    • BRANDStrongHold®
    • COLOR FAMILYGray
    • COLOR FINISHDark Gray
    • CONSTRUCTIONSteel
    • DOOR QUANTITY2
    • MANUFACTURERS PART NUMBER66-DSW-2410
    • OPENINGS7 per Compartment
    • SHELF CAPACITY LBS1025/825
    • SHELF QUANTITY5 per Compartment
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!