12"D Metal Drawer Storage Cabinet with 72 Drawers

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

12"D Metal Drawer Storage Cabinet with 72 Drawers

Item #: WB562382

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,005.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Steel Drawer Cabinet 75" High
Rugged roll formed steel construction for horizontal level capacities of 375 lbs. for 18"D models and 400 lbs. for 12"D models. Drawers have full width handles for easy opening, spill-proof stops and are slotted on 1" centers to accept dividers. Gray baked enamel finish with powder coat drawers. Ships assembled. Steel dividers sold separately. All models measures 36"W x 75"H.

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES12
    • HEIGHT INCHES75
    • ASSEMBLYAssembled
    • BRANDEdsal
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • DRAWER COLORGray
    • DRAWER CONSTRUCTIONSteel
    • DRAWER QUANTITY72
    • DRAWER QUANTITY (DRAWER SIZE)72(5-9/16"W x 12"D x 4-5/8"H)
    • DRAWER SIZE5-9/16W x 12D x 4-5/8H
    • MANUFACTURERS PART NUMBERGSU562382
    • MODEL562382
    • SHELF CAPACITY LBS400
    • STYLEB
    • WEIGHT LBS236

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!