Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3 Drawer Cabinet with 5" Casters - Gray
See all 24 items in product family

3 Drawer Cabinet with 5" Casters - Gray

Item #: WBB180347

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $383.95
Product Information
Customer Review
Product Q&A
Accessories
3 Drawer Mobile Cabinet

This 3 Drawer Cabinet maximizes valuable storage space. Features three drawers that open easily on telescoping ball bearing steel slides. Convenient box/box/file design. Upper two drawers measure 14"W x 23-1/2"D x 5"H, larger lower drawer can be used as a file drawer. Each drawer includes a sliding tray that keeps small items within reach. All-welded steel construction provides long lasting durability. Padlockable drawers. Includes 5" polyurethane casters for effortless mobility.

Product Specifications

    • WIDTH INCHES18
    • DEPTH INCHES24
    • HEIGHT INCHES32
    • BRANDPucel
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • DESCRIPTIONCabinet w/ 5" Casters
    • DRAWER QUANTITY3
    • MANUFACTURERS PART NUMBERDCF-1C5-GRAY
    • TYPEBox/Box/File

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.168.74:64