Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
4 Drawer Cabinet with 3" Casters - Black
See all 24 items in product family

4 Drawer Cabinet with 3" Casters - Black

Item #: WBB180078

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $372.95
Product Information
Customer Review
Product Q&A
Accessories
4 Drawer Mobile Cabinet

This 4 Drawer Cabinet maximizes valuable storage space. Features four 14"W x 23-1/2"D x 5"H drawers that open easily on telescoping ball bearing steel slides. Each drawer includes a sliding tray that keeps small items within reach. All-welded steel construction provides long lasting durability. Padlockable drawers. Includes 3" hard rubber casters for effortless mobility.

Product Specifications

    • WIDTH INCHES18
    • DEPTH INCHES24
    • HEIGHT INCHES30
    • BRANDPucel
    • COLOR FAMILYBlack
    • COLOR FINISHBlack
    • CONSTRUCTIONSteel
    • DESCRIPTIONCabinet w/ 3" Casters
    • DRAWER QUANTITY4
    • MANUFACTURERS PART NUMBERDC-1C3-BLACK
    • TYPE4-Drawer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

What we needed

Your review: This is exactly the product we needed for a odd filing job. Drawers are a little tough to open at first, but it's very well made.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.173.230:66