Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Akro-Mils Small Stackable Putty Cabinet AD3511P w/16 Clear Akrodrawers 36" x 11" x 22"

Rollover image to zoom in

Click image to enlarge

See all 33 items in product family

Akro-Mils Small Stackable Putty Cabinet AD3511P w/16 Clear Akrodrawers 36" x 11" x 22"

Item #: WBB381340

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $415.07 Save up to 41%
Price: $ 245.95
Product Information
Customer Review
Product Q&A
Accessories
Akro-Mils Small Stackable Putty Cabinet W/16 Clear Akrodrawers 36" x 11" x 22"

35 x 11 x 22 Small stackable cabinet Putty frame with 16ea 31182 Clear drawers

Size Reference
Drawer/BinW"D"H"
A3-3/411-5/84-5/8
B5-9/1611-5/84-5/8
C8-3/811-5/84-5/8
D5-9/1617-5/84-5/8
E8-3/817-5/84-5/8


Product Specifications

    • WIDTH INCHES35
    • DEPTH INCHES11
    • HEIGHT INCHES22
    • CAPACITY120
    • CAPACITY LBS120
    • ASSEMBLYAll-Welded
    • BRANDAkro-Mils®
    • COLOR FAMILYTan
    • COLOR FINISHPutty
    • CONSTRUCTIONSteel
    • DRAWER COLORClear
    • DRAWER QUANTITY16
    • DRAWER QUANTITY (DRAWER SIZE)16(C)
    • DRAWER SIZE(16) C
    • MANUFACTURERS PART NUMBERAD3511P82CRY
    • PACKAGE QUANTITY1
    • WEIGHT LBS64.00

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!