Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Akro-Mils Super Modular Cabinet AD1817PASTGRY Putty w/ 8 Grey Akrodrawers 18 x 17 x 16-1/2

Rollover image to zoom in

Click image to enlarge

See all 69 items in product family

Akro-Mils Super Modular Cabinet AD1817PASTGRY Putty w/ 8 Grey Akrodrawers 18 x 17 x 16-1/2

Item #: WBB381319

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $299.03 Save up to 44%
Price: $ 166.95
Product Information
Customer Review
Product Q&A
Accessories
Akro-Mils Super Modular Cabinet Putty W/ 8 Grey Akrodrawers 18 X 17 X 16-1/2

18 x 17 x 16-1/2 Putty cabinet with 6ea 31168 Grey and 2ea. 31188 Grey and 2ea. 31188 Grey bonus drawers

Size Reference
Drawer/BinW"D"H"
A5-9/1611-5/84-5/8
B8-3/811-5/84-5/8
C3-3/411-5/84-5/8
D5-9/1617-5/84-5/8
E8-3/817-5/84-5/8


Product Specifications

    • WIDTH INCHES18
    • DEPTH INCHES17
    • HEIGHT INCHES16-1/2
    • CAPACITY60
    • CAPACITY LBS60
    • ASSEMBLYAll-Welded
    • BRANDAkro-Mils®
    • COLOR FAMILYTan
    • COLOR FINISHPutty
    • CONSTRUCTIONSteel
    • DRAWER COLORGray
    • DRAWER CONSTRUCTIONPlastic
    • DRAWER QUANTITY8
    • DRAWER QUANTITY (DRAWER SIZE)6(D), 2(E)
    • DRAWER SIZE(6) D, (2) E
    • FRAME COLORPutty
    • MANUFACTURERS PART NUMBERAD1817PASTGRY
    • PACKAGE QUANTITY1
    • WEIGHT LBS47.00

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!