Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Equipto Cabinet w/8 Drawers, 23"W x 12"D x 9-3/8"H, Textured Black

Rollover image to zoom in

Click image to enlarge

See all 60 items in product family

Equipto Cabinet w/8 Drawers, 23"W x 12"D x 9-3/8"H, Textured Black

Item #: WBB799712

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $164.48 Save up to 16%
Price: $ 138.95
Product Information
Customer Review
Product Q&A
Accessories
Equipto Cabinet w/8 Drawers, 23"W x 12"D x 9-3/8"H, Textured Black

Equipto's All metal cabinet with 8 metal drawers (each divided into 3 compartments) for storing a variety of small parts. 2 Dividers are included per drawer. Drawers have bright plated finish on handles. Drawers are rugged metal and slide smoothly and evenly with just fingertip effort. Accidentally drop a drawer on the floor and it will not break like many plastic drawers. Made in USA. Includes a Limited Lifetime Warranty.

Product Specifications

    • WIDTH INCHES23
    • DEPTH INCHES12
    • HEIGHT INCHES9-3/8
    • ASSEMBLYAssembled
    • BRANDEquipto®
    • COLOR FAMILYBlack
    • COLOR FINISHTextured Black
    • CONSTRUCTIONSteel
    • DRAWER COLORTextured Black
    • DRAWER QUANTITY8
    • DRAWER QUANTITY (DRAWER SIZE)8(5-5/8"W x 11"D x 3-1/8"H)
    • MANUFACTURERS PART NUMBER8-BK
    • PACKAGE QUANTITY1
    • WEIGHT LBS28.5
    • LIMITED WARRANTYLifetime

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Too Nice for just the Garage

Your review: I purchased this for use on my kitchen counter top as a replacement for a wooden "apothecary" type unit that I use to hold items like granola bars, instant oatmeal packets, and coffee filters that I use everyday in making my husband's box lunch. I cut out pieces of the boxes to use as identification in the label holder slots on the drawers. The wooden chest I had held about the same amount but took up much more space due to the thickness of the wooden drawers, sides, etc. The Equipto cabinet holds quite a lot for its size and has a very attractive textured finish that looks nice with my cabinets and black/brown counter top. I did purchase some black plastic feet for the bottom to protect both the cabinet and counter top.

Pros: Sturdy, attractive, has metal dividers. magnets will adhere to it. The drawer pulls are silver, not black as pictured.

Cons: Should include adhesive feet or bumpers in case needed.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!