Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Equipto Cabinet w/8 Drawers, 23"W x 12"D x 9-3/8"H, Textured Cherry Red

Rollover image to zoom in

Click image to enlarge

See all 63 items in product family

Equipto Cabinet w/8 Drawers, 23"W x 12"D x 9-3/8"H, Textured Cherry Red

Item #: WBB799732

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $164.48 Save: up to 20%
Price: $131.95
Product Information
Product Q&A
Accessories
Equipto Cabinet w/8 Drawers, 23"W x 12"D x 9-3/8"H, Textured Cherry Red

Equipto's All metal cabinet with 8 metal drawers (each divided into 3 compartments) for storing a variety of small parts. 2 Dividers are included per drawer. Drawers have bright plated finish on handles. Drawers are rugged metal and slide smoothly and evenly with just fingertip effort. Accidentally drop a drawer on the floor and it will not break like many plastic drawers. Made in USA. Includes a Limited Lifetime Warranty.

Product Specifications

    • WIDTH INCHES23
    • DEPTH INCHES12
    • HEIGHT INCHES9-3/8
    • COLOR FINISHTextured Cherry Red
    • ASSEMBLYAssembled
    • BRANDEquipto
    • CONSTRUCTIONSteel
    • DRAWER COLORTextured Cherry Red
    • DRAWER QUANTITY8 Drawers
    • DRAWER QUANTITY (DRAWER SIZE)8(5-5/8"W x 11"D x 3-1/8"H)
    • MANUFACTURERS PART NUMBER8-RD
    • PACKAGE QUANTITY1
    • WEIGHT LBS28.5
    • LIMITED WARRANTYLifetime
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.