Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Equipto Cabinet w/8 Drawers, 23"W x 12"D x 9-3/8"H, Textured Dove Gray

Rollover image to zoom in

Click image to enlarge

See all 60 items in product family

Equipto Cabinet w/8 Drawers, 23"W x 12"D x 9-3/8"H, Textured Dove Gray

Item #: WBB799730

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $164.48 Save up to 17%
Price: $135.95
Product Information
Customer Review
Product Q&A
Accessories
Equipto Cabinet w/8 Drawers, 23"W x 12"D x 9-3/8"H, Textured Dove Gray

Equipto's All metal cabinet with 8 metal drawers (each divided into 3 compartments) for storing a variety of small parts. 2 Dividers are included per drawer. Drawers have bright plated finish on handles. Drawers are rugged metal and slide smoothly and evenly with just fingertip effort. Accidentally drop a drawer on the floor and it will not break like many plastic drawers. Made in USA. Includes a Limited Lifetime Warranty.

Product Specifications

    • WIDTH INCHES23
    • DEPTH INCHES12
    • HEIGHT INCHES9-3/8
    • ASSEMBLYAssembled
    • BRANDEquipto
    • COLOR FAMILYGray
    • COLOR FINISHTextured Dove Gray
    • CONSTRUCTIONSteel
    • DRAWER COLORTextured Dove Gray
    • DRAWER QUANTITY8
    • DRAWER QUANTITY (DRAWER SIZE)8(5-5/8"W x 11"D x 3-1/8"H)
    • MANUFACTURERS PART NUMBER8-LG
    • PACKAGE QUANTITY1
    • WEIGHT LBS28.5
    • LIMITED WARRANTYLifetime

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.235.23:66