Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Cabinets


(12,261 Items)
Sub Category
Drawer (619)
Remove
Equipto Individual Metal Shelf Drawer, 4-1/4"W x 11"D x 3-1/8"H, Smooth Reflective White
Remove

      Items
Equipto Individual Metal Shelf Drawer, 4-1/4"W x 11"D x 3-1/8"H, Smooth Reflective White Equipto Individual Metal Shelf Drawer, 4-1/4"W x 11"D x 3-1/8"H, Smooth Reflective White


Equipto Individual Metal Shelf Drawer, 4-1/4"W x 11"D x 3-1/8"H, Smooth Reflective White
Equipto Individual Metal Shelf Drawer, 4-1/4"W x 11"D x 3-1/8"H, Smooth Reflective White
Sold by: globalindustrial.com
Availability:  Usually ships in 21 to 24 days
Stock No: WBB799487
List Price $9.42    Save 23%
Price: $7.30

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Equipto Individual Metal Shelf Drawer, 4-1/4"W x 11"D x 3-1/8"H, Smooth Reflective White

Equipto's Rugged metal drawers work well sitting on shelves or in a specially designed cabinet. They're simply the most efficient way to store and retrieve small parts. Designed to stack and interchange with other drawers. Available in a variety of depths (11" and 17"). With rigid, quilted sides bring convenience, efficiency and long term durability. Unlike plastic drawers, wouldn't break when you accidentally drop it on the floor. Made in USA. Includes a Limited Lifetime Warranty.

Product Specifications
WIDTH INCHES 4-1/4
DEPTH INCHES 11
HEIGHT INCHES 3-1/8
COLOR FINISH Smooth Reflective White
ASSEMBLY Assembled
BRAND Equipto
CONSTRUCTION Steel
MANUFACTURERS PART NUMBER 8504-WH
PACKAGE QUANTITY 1
TYPE Metal Shelf Drawer
WEIGHT LBS 1.3
LIMITED WARRANTY Limited Lifetime Warranty


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
17 Compartment Small Steel Scoop Storage Box

17 Compartment Small Steel Scoop Storage Box

From $15.75
select
Qty: Add to Cart
Global Plastic Stacking Bin 5-1/2x10-7/8x5 - Yellow

Global Plastic Stacking Bin 5-1/2x10-7/8x5 - Yellow

From $2.36
select
Qty: Add to Cart
Plastic Tool Caddy

Plastic Tool Caddy

From $6.90
select
Qty: Add to Cart
Paramount® Storage Cabinet Easy Assembly 36X18X78 Gray

Paramount® Storage Cabinet Easy Assembly 36X18X78 Gray

From $239.95
select
Qty: Add to Cart
Paramount® Locker Double Tier 12x12x36 2 Door Ready To Assemble Gray

Paramount® Locker Double Tier 12x12x36 2 Door Ready To Assemble Gray

From $91.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)