Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Cabinets


(12,261 Items)
Sub Category
Drawer (619)
Remove
Single Drawer Bank Mobile 5 Drawer Cabinet, Steel Top Finish - Beige
Remove

      Items
Single Drawer Bank Mobile 5 Drawer Cabinet, Steel Top Finish - Beige Single Drawer Bank Mobile 5 Drawer Cabinet, Steel Top Finish - Beige


Single Drawer Bank Mobile 5 Drawer Cabinet, Steel Top Finish - Beige
Single Drawer Bank Mobile 5 Drawer Cabinet, Steel Top Finish - Beige
Sold by: globalindustrial.com
Availability:  Usually ships in 14 to 17 days
Stock No: WBB496474
List Price $1,116.96    Save 21%
Price: $882.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

This single drawer bank mobile cart includes (5) 5" high roller bearing drawers that are 14" wide x 23" deep. All drawers have 20" roller bearing slides with a 75 pound capacity. Drawers have a simple bolt together design which will allows drawers to be added to or reconfigured at any time. All drawer cabinets include (4) 4" swivel locking casters and push handle for easy movement when necessary. Features 14 gauge steel base with 18 gauge steel drawers.

Product Specifications
WIDTH INCHES 16
DEPTH INCHES 24
HEIGHT INCHES 36
CAPACITY LBS 300
COLOR FINISH Beige
ASSEMBLY Assembled
BRAND StackBin
CONSTRUCTION Steel
DRAWER CAPACITY LBS 75
DRAWER QUANTITY 5
MANUFACTURERS PART NUMBER 4-1ES1624-5RBG
PACKAGE QUANTITY 1
STYLE Single Drawer Bank
TOP CONSTRUCTION Steel Top
WEIGHT LBS 215
WHEEL TYPE (4) 4" Swivel with Lock


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Storage Cabinet 18x24x30 Sand

Storage Cabinet 18x24x30 Sand

From $177.00
select
Qty: Add to Cart
Plastic Tool Caddy

Plastic Tool Caddy

From $6.90
select
Qty: Add to Cart
17 Compartment Small Steel Scoop Storage Box

17 Compartment Small Steel Scoop Storage Box

From $15.75
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)