Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stackbin® Triple Drawer Bank Mobile 12 Drawer Cabinet, Laminate Finish, Blue
See all 57 items in product family

Stackbin® Triple Drawer Bank Mobile 12 Drawer Cabinet, Laminate Finish, Blue

Item #: WBB496586

Sold By: globalindustrial.com

Usually ships in 19 to 22 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,386.90 Save up to 14%
Price: $ 2,042.00
Product Information
Customer Review
Product Q&A
Accessories
This triple drawer bank cart includes (3) 3" high, (6) 5" high and (3) 11" high roller bearing drawers that are 14" wide x 23" deep. All drawers have 20" roller bearing slides with a 75 pound capacity. Drawers have a simple bolt together design which will allows drawers to be added to or reconfigured at any time. All drawer cabinets include (4) 4" swivel locking casters and push handle for easy movement when necessary. Features 14 gauge steel base with 18 gauge steel drawers.

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES24
    • HEIGHT INCHES35
    • CAPACITY LBS500
    • ASSEMBLYAssembled
    • BRANDStackbin
    • COLOR FAMILYBlue
    • COLOR FINISHBlue
    • CONSTRUCTIONSteel, Laminate Top
    • DRAWER CAPACITY LBS75
    • DRAWER QUANTITY12
    • MANUFACTURERS PART NUMBER4-3P4724-L2RDBL
    • PACKAGE QUANTITY1
    • STYLETriple Drawer Bank
    • TOP CONSTRUCTIONLaminate Top
    • WEIGHT LBS315
    • WHEEL TYPE(4) 4" Swivel with Lock

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!