Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sandusky Snapit Keyless Electronic Storage Cabinet KDE7236 Easy Assembly - 36x18x72, Black
See all 9 items in product family

Sandusky Snapit Keyless Electronic Storage Cabinet KDE7236 Easy Assembly - 36x18x72, Black

Item #: WB237859BK

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $277.95
Product Information
Customer Review
Product Q&A
Accessories
Electronic Lock Storage Cabinet
Electronic steel cabinet requires no tools for quick and easy assembly. Electronic coded recessed locking handle with two-point locking system allows individual codes for personal access. Code lock keeps digital entry log for security. Features rechargeable battery and 2 keys for back-up entry. Channel reinforced doors swing open 270° for full access. Includes 4 height adjustable shelves. Shelves feature 150 lb. capacity and adjust at 2" increments. Batteries included. Powder coat finish.

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES18
    • HEIGHT INCHES72
    • ADJUSTABLE SHELVES4
    • ASSEMBLYUnassembled
    • BRANDSandusky
    • COLOR FAMILYBlack
    • COLOR FINISHBlack
    • CONSTRUCTIONSteel
    • DOOR QUANTITY2
    • FIXED SHELVES0
    • HANDLE TYPEKeyless Electronic Lock
    • MANUFACTURERS PART NUMBERKDE7236-BK
    • OPENINGS5
    • SERIESKDSnapit
    • SHELF CAPACITY LBS150

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Electronic Storage Cabinet

Your review: We bought these for in our warehouse to store our basic supplies (tapeguns, knives, RF units, etc) we had the stuff all over the various parts of the warehouse and in people's cubicles. Now we have one secure place where supervisors can go to get supplies for their employees

Pros: Cheap, Cheap Cheap! Functions well moderately secure when locked electronic lock, no keys to keep track of (there is a key in case of emergency i.e. battery goes out)

Cons: A bit flimsy Knobs can be hard to engage to lock/ doors don't align as well as they should, sometimes needs a kick at the bottom Door can come off if you pull too hard up while openining

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.41.181:68