Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sandusky Elite Series Keyless Electronic Storage Cabinet EA4E361872 - 36x18x72, Black
See all 21 items in product family

Sandusky Elite Series Keyless Electronic Storage Cabinet EA4E361872 - 36x18x72, Black

Item #: WB260572BK

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $335.95
Product Information
Customer Review
Product Q&A
Accessories
KEYLESS ELECTRONIC KEYPAD WELDED STORAGE CABINETS
Keypad locked storage cabinets offer secure, limited access to contents for office & warehouse environments. Industrial strength storage cabinet is made with 22 gauge welded steel. Steel storage cabinet has 200 lb. shelf capacity and meets ANSI/BIFMA shelf capacity standards. Shelves are height adjustable at 2” increments. Double doors feature three sets of hinges on each door and lock with a keyless electronic coded system. Coded lock is available with 2 passwords; the administrator and user. Passwords can be changed to any combination; 4 for the user and 6 for the administrative password. Keypad keeps record of day, date and time of access. Includes emergency key access. Powder coat finish. Shipped assembled. 5 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES18
    • HEIGHT INCHES72
    • ADJUSTABLE SHELVES4
    • ASSEMBLYAssembled
    • BRANDSandusky
    • COLOR FAMILYBlack
    • COLOR FINISHBlack
    • CONSTRUCTION22 Gauge Steel
    • DOOR QUANTITY2
    • FIXED SHELVES0
    • HANDLE TYPEKeyless Electronic Lock
    • MANUFACTURERS PART NUMBEREA4E361872-09
    • OPENINGS5
    • SERIESElite Industrial Series
    • SHELF CAPACITY LBS200-230

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

cabinet

Your review: i was happy with this cabinet, it was of good quality and lead time was good

Pros: great cabinet

Cons: none

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.17.193:46