Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Space Saver Cabinet-Single Unit-30
See all 12 items in product family

Space Saver Cabinet-Single Unit-30"W x 21"D x 75"H-Gloss Black

Item #: WBB380789

Sold By: globalindustrial.com

Usually ships in 29 to 32 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $985.00
Product Information
Product Q&A
Accessories
Space Saver Cabinet-Single Unit-30"W x 21"D x 75"H-Gloss Black

Shure's Space Saver Cabinet is designed to maximize any shop's storage requirements. 4 adjustable shelves per cabinet. Shure's 3-point locking mechanism secures valuables and supplies. Single Cabinet, Stationary, Leg levelers, 4 adjustable shelves, Swing-out door with handle, 30"W x 21"D x 75"H. Gloss black powder coat finish.

Product Specifications

    • WIDTH INCHES30
    • DEPTH INCHES21
    • HEIGHT INCHES75
    • COLOR FINISHSebring Grey
    • ASSEMBLYAll-Welded
    • BRANDShure
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER310189-GB
    • SHELF CAPACITY LBS200
    • SHELF QUANTITY4
    • TYPESingle Unit
    • WEIGHT LBS295

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.