Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Little Giant® 12 Gauge High Capacity Storage Cabinet, 3 Adjustable Shelves, 24"W x 60"D

Rollover image to zoom in

Click image to enlarge

See all 172 items in product family

Little Giant® 12 Gauge High Capacity Storage Cabinet, 3 Adjustable Shelves, 24"W x 60"D

Item #: WBB899689

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,185.00
Product Information
Customer Review
Product Q&A
Accessories
Little Giant® 12 Gauge High Capacity Storage Cabinet, 3 Adjustable Shelves, 24"W x 60"D

High Capacity Storage Cabinet 2000 lbs. Capacity - Rugged 12 gauge all welded cabinet is designed for long term use in the most demanding environments. Secure 3 point latching system with keyed handle secures the doors at the top, center, and bottom. 14 gauge shelves are adjustable in 3-1/2" increments. Door swing is 180 degrees allowing complete access to the interior. Durable powder coated gray finish.

Product Specifications

    • WIDTH INCHES60
    • DEPTH INCHES24
    • HEIGHT INCHES78
    • ADJUSTABLE SHELVES3
    • ASSEMBLYAll-Welded
    • BRANDLittle Giant
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTION12 Gauge Steel
    • DOOR QUANTITY2
    • DOOR TYPESolid Doors
    • FIXED SHELVES--
    • HANDLE TYPEKeyed Lever Handle
    • MANUFACTURERS PART NUMBERSSL3-A-2460
    • OPENINGS4
    • PACKAGE QUANTITY1
    • SHELF CAPACITY LBS1200
    • SHELF CLEARANCE INCHES3-1/2
    • SHELF CONSTRUCTION14 Gauge Steel
    • SHELF QUANTITY3
    • STYLESolid Front
    • TYPEStorage Cabinet
    • WEIGHT LBS604

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What is the empty weight of this cabinet?

Question Asked By: Kevin , April 12, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.219.80:25