Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Edsal Ultra-Capacity Vault Cabinet - 48X24X78"

Rollover image to zoom in

Click image to enlarge

See all 72 items in product family

Edsal Ultra-Capacity Vault Cabinet - 48X24X78"

Item #: WBB2057505

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 855.00
Product Information
Customer Review
Product Q&A
Accessories
Edsal Ultra-Capacity Vault Cabinet - 48X24X78"

All-Welded Edsal Ultra-Capacity Grade Vault Cabinet offers superior strength and durability. Shelves adjust on 2" centers. Doors open 180° on 9-ga. welded leaf hinges with brass pins. Bolt holes in legs allow cabinet to be secured to floor. Malleable cast iron zinc plated handle accepts -7/16" dia. padlock (not included). Secure 3-point lock. 14-gauge steel construction. Powder coat finish.

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES24
    • HEIGHT INCHES78
    • ADJUSTABLE SHELVES4
    • ASSEMBLYAll-Welded
    • BRANDEdsal
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBEREHD7848
    • OPENINGS5
    • SERIESUltra Capacity Vault
    • SHELF CAPACITY LBS1600
    • SHELF QUANTITY4
    • STYLEUltra Capacity
    • THICKNESS GAUGE14

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!