Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global™ Heavy Duty Additional Shelf RT260 - Welded 14 Gauge 60"W x 24'D

Rollover image to zoom in

Click image to enlarge

See all 55 items in product family

Global™ Heavy Duty Additional Shelf RT260 - Welded 14 Gauge 60"W x 24'D

Item #: WB240539

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $72.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Global™ Heavy Duty Additional Shelf
This 14 gauge reinforced heavy duty storage cabinet shelf with 1-1/2" lip has 1000 lb. capacity and adjust at 2-1/2" increments. Powder coat finish.

Product Specifications

    • WIDTH INCHES60
    • DEPTH INCHES24
    • ASSEMBLYAll-Welded
    • BRANDGlobal Industrial
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTION14 Gauge Steel
    • MANUFACTURERS PART NUMBERRT260
    • SHELF CAPACITY LBS1000
    • accessory_typeShelf
    • Base Model Number240539
    • Approved VendorJamco RT260
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.130.94:62