Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
BiFold Door Storage Cabinet - 36"W x 24"D x 78"H Putty
See all 14 items in product family

BiFold Door Storage Cabinet - 36"W x 24"D x 78"H Putty

Item #: WBB180050

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $724.00
Product Information
Customer Review
Product Q&A
Accessories
BiFold Door Storage Cabinet

This storage cabinet is constructed of durable 16 gauge steel sides, shelves and 20 gauge doors. Features a bi-fold door design that only projects 9" when open. Doors include a 3-point locking mechanism with a built-in cylinder lock and 2 keys. One shelf is fixed while other three are adjustable on 4" centers. Keyed handle allows for secure storage. All-welded, fully assembled construction.

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES24
    • HEIGHT INCHES78
    • ADJUSTABLE SHELVES3
    • ASSEMBLYAll-Welded
    • BRANDPucel
    • COLOR FAMILYTan
    • COLOR FINISHPutty
    • CONSTRUCTION12 Gauge Steel
    • DESCRIPTIONBi-Fold Door Storage Cabinet
    • DOOR QUANTITY2
    • DOOR TYPEBi-Fold Doors
    • FIXED SHELVES--
    • HANDLE TYPEKeyed Lever Handle
    • MANUFACTURERS PART NUMBERBDSC-3678-24-4-PUTTY
    • OPENINGS4
    • SHELF CAPACITY LBS1000
    • SHELF QUANTITY3
    • STYLEBi-Folding Door
    • TYPEStorage Cabinet
    • WEIGHT LBS250

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.149.30:21