Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Double Sided Door Storage Cabinet - 48"W x 19"D x 72"H Blue
See all 16 items in product family

Double Sided Door Storage Cabinet - 48"W x 19"D x 72"H Blue

Item #: WBB179927

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $939.00
Product Information
Customer Review
Product Q&A
Accessories
Double Sided Door Storage Cabinet

This storage cabinet is constructed of durable 12-gauge steels sides with 14-gauge bottom. Features a unique design that allows cabinet to be accessed from the front or back. Includes 4 adjustable shelves on 4" centers. Maximum capacity of 1,000 lbs. per shelf. Keyed handle allows for secure storage.

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES19
    • HEIGHT INCHES72
    • ADJUSTABLE SHELVES4
    • ASSEMBLYAll-Welded
    • BRANDPucel
    • COLOR FAMILYBlue
    • COLOR FINISHBlue
    • CONSTRUCTION12 Gauge Steel
    • DESCRIPTIONDouble Sided Door Storage Cabinet
    • DOOR QUANTITY4
    • DOOR TYPEDouble Sided Doors
    • FIXED SHELVES--
    • HANDLE TYPEKeyed Lever Handle
    • MANUFACTURERS PART NUMBERHDSC-4872-19-4-DD-LTBLUE
    • OPENINGS5
    • SHELF CAPACITY LBS1000
    • SHELF QUANTITY4
    • STYLEDouble Sided Door Cabinet
    • TYPEStorage Cabinet
    • WEIGHT LBS362

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.184.210:21