Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Extra Heavy Duty Storage Cabinet - 36"W x 24"D x 48"H Blue
See all 82 items in product family

Extra Heavy Duty Storage Cabinet - 36"W x 24"D x 48"H Blue

Item #: WBB179925

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $565.00
Product Information
Customer Review
Product Q&A
Accessories
Extra Heavy Duty Storage Cabinet

This Heavy Duty Cabinet can withstand extremely heavy loads. Industrial grade cabinet features 12-gauge steel sides, a 14-gauge steel base and 14-gauge reinforced shelves. Shelves offer 1,500 lb. shelf capacity and are height adjustable at 4" increments. Includes one adjustable shelf and one fixed shelf. Chrome locking handle secures channel reinforced doors for security.

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES24
    • HEIGHT INCHES48
    • ADJUSTABLE SHELVES1
    • ASSEMBLYAll-Welded
    • BRANDPucel
    • COLOR FAMILYBlue
    • COLOR FINISHBlue
    • CONSTRUCTION12 Gauge Steel
    • DESCRIPTIONExtra Heavy Duty Storage Cabinet
    • DOOR QUANTITY2
    • DOOR TYPESolid Doors
    • FIXED SHELVES1
    • HANDLE TYPEKeyed Lever Handle
    • MANUFACTURERS PART NUMBERHDSC-3648-24-2-LTBLUE
    • OPENINGS3
    • SHELF CAPACITY LBS1500
    • SHELF QUANTITY2
    • STYLECabinet w/Shelves
    • TYPECounter Height Storage Cabinet
    • WEIGHT LBS220

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

Does the cabinet arrive assembled?

Question Asked By: Zoe , San Francisco , April 14, 2016

+ View 1 Answer

Answer This Question

What is the actual weight of the cabinet?

Question Asked By: KAREN , September 22, 2014

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

174.129.187.112:68