Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Strong Hold Heavy Duty Cabinet  with Bi-Fold Doors 66-364-BFD - 72"W x 36"D x 78"H

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Strong Hold Heavy Duty Cabinet with Bi-Fold Doors 66-364-BFD - 72"W x 36"D x 78"H

Item #: WBB1636087

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3,617.00
Product Information
Customer Review
Product Q&A
Accessories
Strong Hold Heavy Duty Cabinet with Bi-Fold Doors 66-364-BFD - 72"W x 36"D x 78"H

12 gauge heavy duty 36" deep floor model cabinet with bi-fold doors.

Strong Hold's custom design and build capabilities has earned us the reputation for creating innovative solutions to storage challenges. Many of our custom products become so popular, they eventually "graduate" to our line of standard products.

Product Specifications

    • WIDTH INCHES72
    • DEPTH INCHES36
    • HEIGHT INCHES78
    • ADJUSTABLE SHELVES4
    • ASSEMBLYAll-Welded
    • BRANDStrongHold®
    • COLOR FAMILYGray
    • COLOR FINISHDark Gray
    • CONSTRUCTION12 Gauge Steel
    • DOOR QUANTITY2
    • DOOR TYPEBi-Fold Door
    • FIXED SHELVES--
    • HANDLE TYPEPadlockable Lever Handle
    • MANUFACTURERS PART NUMBER66-364-BFD
    • OPENINGS5
    • PACKAGE QUANTITY1
    • SHELF CAPACITY LBS1525
    • SHELF QUANTITY4
    • STYLEBi-Folding Door
    • TYPEStorage Cabinet
    • WEIGHT LBS1082
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!