Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Little Giant Pegboard Cabinet Work Center SSW-2460-HD-PB - Hardboard Work Surface - 60x24-1/4x78

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Little Giant Pegboard Cabinet Work Center SSW-2460-HD-PB - Hardboard Work Surface - 60x24-1/4x78

Item #: WBB2006376

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,308.00
Product Information
Customer Review
Product Q&A
Accessories
Little Giant Pegboard Cabinet Work Center SSW-2460-HD-PB - Hardboard Work Surface - 60x24-1/4x78

Heavy-duty 12 gauge steel, all-welded cabinet features either a 16 gauge steel pegboard or louvered panel and a 42" high hardboard work surface to efficiently organize, store, and work in one convenient location. 250 lb. capacity drawer measures 26"W x 20"D x 6"H and provides ample storage for loose or hard to hang tools. The heavy-duty drawer features heavy-duty rollers, a full-width recessed handle, and a padlock hasp. Clearance under drawer is 23-1/2". Keyed handle with 3 point locking system keeps doors secure. 5-1/2" ground clearance permits movement by pallet truck.

Product Specifications

    • WIDTH INCHES60
    • DEPTH INCHES24-1/4
    • HEIGHT INCHES78
    • ADJUSTABLE SHELVES--
    • ASSEMBLYAll-Welded
    • BRANDLittle Giant®
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTION12 Gauge Steel
    • DOOR QUANTITY2
    • DOOR TYPESolid Door
    • DRAWER CAPACITY LBS250
    • DRAWER COLORGray
    • DRAWER QUANTITY1
    • DRAWER SIZE26"W x 20"D x 6"H
    • FIXED SHELVES1
    • HANDLE TYPEPadlockable Lever Handle
    • LOCK TYPEKeyed Lock with 3 Pointed Locking System
    • MANUFACTURERS PART NUMBERSSW-2460-HD-PB
    • OPENINGS2
    • PACKAGE QUANTITY1
    • SHELF CAPACITY LBS--
    • SHELF CONSTRUCTIONWelded Steel, Hardboard Top
    • SHELF QUANTITY2
    • STYLEWork Center Cabinet with Pegboard Back & Hardboard Work Surface
    • TYPEWork Station Cabinet
    • WEIGHT LBS604
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!