Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Little Giant® Pegboard Storage Cabinet SSL2-A-3060-PBD 12 Gauge 60"W x 30"D x 78"H 2 Shelves

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

Little Giant® Pegboard Storage Cabinet SSL2-A-3060-PBD 12 Gauge 60"W x 30"D x 78"H 2 Shelves

Item #: WBB1752968

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,450.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Little Giant® Pegboard Storage Cabinet SSL2-A-3060-PBD 12 Gauge 60"W x 30"D x 78"H 2 Shelves

Heavy duty 12 gauge steel, all welded cabinet for your most demanding storage requirements. Additionally each door has 16 gauge steel pegboard panels built in for additional storage. Doors fully open 180 degrees to allow complete access . The pegboards have round holes on 1" centers that accept most common hooks and are perfect storage for keeping your tools visible and easy to grab. Available with 2 or 3 fully adjustable 14 gauge shelves that adjust on 3-1/2" increments. Keyed handle with 3 point locking system keeps doors secure.

Product Specifications

    • WIDTH INCHES60
    • DEPTH INCHES32-1/4
    • HEIGHT INCHES78
    • INSIDE WIDTH INCHES58-3/4
    • INSIDE DEPTH INCHES27-3/4
    • INSIDE HEIGHT INCHES69-1/2
    • ADJUSTABLE SHELVES2
    • ASSEMBLYAll-Welded
    • BRANDLittle Giant®
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTION12 Gauge Steel
    • DOOR QUANTITY2
    • DOOR TYPESolid Doors
    • FIXED SHELVES--
    • HANDLE TYPEKeyed Handle with 3 Point Locking System
    • MANUFACTURERS PART NUMBERSSL2-A-3060-PBD
    • OPENINGS3
    • PACKAGE QUANTITY1
    • SHELF CAPACITY LBS1200
    • SHELF CLEARANCE INCHESAdjustable
    • SHELF QUANTITY2
    • STYLEPegboard & Shelf Storage Cabinet
    • TYPEStorage Cabinet
    • WEIGHT LBS682
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!