Jamco Heavy Duty Storage Cabinet DS136 - Welded 14 ga. 36"W x 18"D x 78"H

Rollover image to zoom in

Click image to enlarge

See all 79 items in product family

Jamco Heavy Duty Storage Cabinet DS136 - Welded 14 ga. 36"W x 18"D x 78"H

Item #: WB237886

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 715.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Jamco Extra Heavy Duty Storage Cabinet
All welded 14 gauge steel construction. Secure 3-point locking system with chrome padlockable lever handle for added strength and security. Doors open 180° for full access. Includes four 14 gauge reinforced shelves with 2" lips and welded corners. Shelves have 1800 lb. capacity per shelf and adjust at 2-1/2" increments. Inlcudes 4" high legs with bolt holes to secure to floor. Legs allow moving unit with forklift truck easy. Powder coat finish. Shipped assembled.

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES18
    • HEIGHT INCHES78
    • ADJUSTABLE SHELVES4
    • ASSEMBLYAll-Welded
    • BRANDJamco
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTION14 Gauge Steel
    • DOOR QUANTITY2
    • DOOR TYPESolid Doors
    • FIXED SHELVES--
    • HANDLE TYPEKeyed Lever Handle
    • MANUFACTURERS PART NUMBERDS136
    • OPENINGS5
    • SHELF CAPACITY LBS1800
    • SHELF QUANTITY4
    • STYLEFull Height
    • TYPEStorage Cabinet
    • WEIGHT LBS385
    • Base Model Number237886
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed