Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Strong Hold® Heavy Duty Drawer Cabinet 56-246-7/5DB - 60 x 24 x 78

Rollover image to zoom in

Click image to enlarge

See all 34 items in product family

Strong Hold® Heavy Duty Drawer Cabinet 56-246-7/5DB - 60 x 24 x 78

Item #: WBB495271

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3,423.00
Product Information
Customer Review
Product Q&A
Accessories
Stronghold 60" Wide Drawer Cabinet 60 x 24 x 78

This wide drawer cabinet has (1) 10", (1) 6", (1) 4", (2) 3" and (2) 2" high drawers. The drawers measure 36" wide and 20" deep with 400# capacity each. The 5 shelves are adjustable on 2" centers. Secure your tools and valuables in this all welded extra heavy-duty storage cabinet.

Product Specifications

    • WIDTH INCHES60
    • DEPTH INCHES24
    • HEIGHT INCHES78
    • ADJUSTABLE SHELVES6
    • ASSEMBLYAll-Welded
    • BRANDStrongHold®
    • COLOR FAMILYGray
    • COLOR FINISHDark Gray
    • CONSTRUCTION12 Gauge Steel
    • DOOR QUANTITY2
    • DOOR TYPESolid Doors
    • DRAWER CAPACITY LBS400
    • DRAWER QUANTITY7
    • DRAWER QUANTITY (DRAWER HEIGHT)(1) 10", (1) 6", (1) 4:, (2) 3", (2) 2"
    • FIXED SHELVES--
    • HANDLE TYPEPadlockable Lever Handle
    • MANUFACTURERS PART NUMBER56-246-7/5DB
    • OPENINGS7
    • PACKAGE QUANTITY1
    • SHELF CAPACITY LBS1900
    • SHELF QUANTITY6
    • STYLECabinet w/Shelves and Drawers
    • TYPECombination Cabinet
    • WEIGHT LBS1026
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!