Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Strong Hold® Heavy Duty Deluxe Drawer Unit 6.55-DS-CSU-260-16DB - 82 x 26 x 59

Rollover image to zoom in

Click image to enlarge

See all 34 items in product family

Strong Hold® Heavy Duty Deluxe Drawer Unit 6.55-DS-CSU-260-16DB - 82 x 26 x 59

Item #: WBB495264

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 5,328.00
Product Information
Customer Review
Product Q&A
Accessories
Stronghold Deluxe Drawer Unit 82 x 26 x 59

This doublewide drawer unit has 16 drawers. The drawers measure 36" w x 22" d x 6" h. The drawers are stacked so you can utilize your floor space.

Product Specifications

    • WIDTH INCHES82
    • DEPTH INCHES26
    • HEIGHT INCHES59
    • ADJUSTABLE SHELVES--
    • ASSEMBLYAll-Welded
    • BRANDStrongHold®
    • COLOR FAMILYGray
    • COLOR FINISHDark Gray
    • CONSTRUCTION12 Gauge Steel
    • DOOR QUANTITY--
    • DOOR TYPENo Door
    • DRAWER CAPACITY LBS400
    • DRAWER QUANTITY16
    • DRAWER QUANTITY (DRAWER HEIGHT)(16) 6"
    • FIXED SHELVES--
    • HANDLE TYPE--
    • MANUFACTURERS PART NUMBER6.55-DS-CSU-260-16DB
    • OPENINGS--
    • PACKAGE QUANTITY1
    • SHELF CAPACITY LBS--
    • SHELF QUANTITY--
    • STYLEDrawer Cabinet
    • TYPEDrawer Cabinet
    • WEIGHT LBS1595
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!